4 Tons Commercial Packaged Heat Pump
Precedent™ 4 Tons Commercial Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 1.4, 14.5, 4.6, 6.9, 98
- Application:
- Light Commercial
- BTU Cooling Rating:
- 50000 Btu/h
- BTU Heat Rating:
- 47500 Btu/h
- Collection:
- Precedent™
- Configuration:
- Convertible
- Decibel Rating (dB):
- 80 dB
- EER:
- 12
- Energy Star Compliant:
- No
- HSPF:
- 8.2
- Horsepower:
- 3-4/5 hp
- Max CFM:
- 4050 cfm
- Phase:
- Three Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 208/230V