Propane Conversion Kit with 3-Stage Modulating Stainless Steel Burner for AUD060R9V3K Gas Fired Furnace
Propane Conversion Kit with 3-Stage Modulating Stainless Steel Burner for AUD060R9V3K Gas Fired Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Monterey
- Soft-white powder-coated epoxy
- 16" L x 65 3/4" H x 6" D (each side)
- 50,000 BTU
- No electricity required
- All models are equipped with a self-generating millivolt thermostat that may be wall or cabinet-mounted
- Automatic temperature and safety controls
- Optional accessories: Blower: W2907 and W2901; rear outlet register: W6901, W6905, W6919 and W6920; oval vent starter kit: WIL9901; vent adapter: W9910 and W9902; freestanding kit: WIL4901; replacement face panel: W4915; conversion kits: W8903 and W8906
Documents
Specifications
- Brand Model Compatibility:
- DH3, DHM, UH3, UHM
- Fuel Type:
- Propane
- Material:
- Stainless Steel
- Power Source:
- Gas
- Product Type:
- Conversion Kit
- Stages:
- Three