R454B 2.5T S/S A/C 13 SEER2
Silver 13 Series R454B 2.5T S/S A/C 13 SEER2
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only, products sold in select areas only, please contact your local branch for availability in your area
- Help lower your energy costs with this 13.8 SEER2 air conditioner that balances energy efficiency and cooling strength
- Rely on your air conditioner for years to come
- The Silver 13 is built for durability with quality materials, innovative features and a sturdy construction
- If you add an AccuClean® air cleaner, your air conditioner can filter out more dust and harmful irritants from the air so you can breathe easier at home
- American Standard air conditioners cool your home with an refrigerant that's ozone-safe
Documents
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 30000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Silver 13 Series
- Compressor Stages:
- Single Stage
- Decibel Rating (dB):
- 73 dB
- Depth:
- 33 in
- EER2:
- 11.0
- EER2 Range:
- 10.6 - 11.1
- Height:
- 29 in
- Refrigerant:
- R-454B
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Tonnage:
- 2.5 Ton
- Width:
- 30 in