1.5 Ton - up to 14.8 SEER2 - Air Conditioner - 29" x 33" x 30" - 208/230V - R-410A
Silver 14 1.5 Ton - up to 14.8 SEER2 - Air Conditioner - 29" x 33" x 30" - 208/230V - R-410A
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Help lower your energy costs with this 14.8 SEER2 air conditioner that balances energy efficiency and cooling strength
- If you add an AccuClean® air cleaner, your air conditioner can filter out more dust and harmful irritants from the air so you can breathe easier
- Rely on your air conditioner for years to come, the Silver 14 is built for durability with quality materials, innovative features and a sturdy construction
- Take care of your environment, American Standard air conditioners cool your home with a refrigerant that's ozone-safe
Documents
Specifications
- AMP:
- 20
- BTU:
- 18000
- Coil Type:
- Spine Fin
- Collection:
- Silver 14
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73 dB
- Depth:
- 33 in
- Factory Std. Refrigerant Charge:
- 15 oz
- Height:
- 34 in
- Horsepower:
- 1/8 hp
- Length:
- 30 in
- Liquid Line (OD):
- 3/8 in
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 14
- SEER2:
- 14.8
- SEER2 Range:
- 14.3 - 15.1
- Tonnage:
- 2 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Weight:
- 161 lb
- Width:
- 30-1/10 in