This product requires certification to purchase.

4 Ton - 14 SEER - Single Stage Air Conditioner - R-410A - 208/230/3

You last purchased this on
 
American Standard HVAC

Silver 14 4 Ton - 14 SEER - Single Stage Air Conditioner - R-410A - 208/230/3

  • Fast #
  • Part #A4A7C4048A3000A
  • Item #7180631
  • Manufacturer Part #4A7C4048A3000A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard HVAC

Silver 14 4 Ton - 14 SEER - Single Stage Air Conditioner - R-410A - 208/230/3

  • Fast #
  • Part #A4A7C4048A3000A
  • Item #7180631
  • Manufacturer Part #4A7C4048A3000A
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
48000
Collection:
Silver 14
Compressor Stages:
Single Stage
Decibel Rating (dB):
71 dB
Depth:
34-1/4 in
Height:
29-1/8 in
Liquid Line (OD):
3/8 in
MBH:
48
Max Fuse Size:
30
Phase:
Three Phase
Refrigerant:
R-410A
SEER:
14
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
Volts:
208/230V
Width:
37-1/4 in