This product requires certification to purchase.

Commercial Air Conditioner Condenser

You last purchased this on
 
American Standard HVAC

Silver 14 Commercial Air Conditioner Condenser

  • Fast #
  • Part #A4A7C4060A3000A
  • Item #7180629
  • Manufacturer Part #4A7C4060A3000A
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard HVAC

Silver 14 Commercial Air Conditioner Condenser

  • Fast #
  • Part #A4A7C4060A3000A
  • Item #7180629
  • Manufacturer Part #4A7C4060A3000A
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
57500
Collection:
Silver 14
Compressor Stages:
Single Stage
Decibel Rating (dB):
71 dB
Depth:
34-1/4 in
Energy Star Compliant:
No
Height:
37-1/8 in
Liquid Line (OD):
3/8 in
MBH:
57.5
Max Fuse Size:
35
Phase:
Three Phase
Refrigerant:
R-410A
SEER:
14
Suction Line (OD):
7/8 in
Tonnage:
5 Ton
UL Listed:
No
Volts:
208/230V
Width:
37-1/4 in