1.5 Ton - up to 16.0 SEER2 /7.5 HSPF2 - Heat Pump - 208/230/1 - R-410A
Silver 15 1.5 Ton - up to 16.0 SEER2 /7.5 HSPF2 - Heat Pump - 208/230/1 - R-410A
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- With a 15.6 SEER2 rating, this air conditioner comfortably cools your home while staying energy efficient
- If you add an AccuClean® air cleaner, your air conditioner can filter out more dust and harmful irritants from the air so you can breathe easier at home
- Rely on your air conditioner for years to come. The Silver 15 is built for durability with quality materials, innovative features, and a sturdy construction
- Take care of your environment. American Standard air conditioners cool your home with a refrigerant that's ozone-safe
- Pair your heat pump with a gas furnace to enjoy the benefits of a hybrid system
- Once your heat pump reaches its heating capacity, your gas furnace steps in to keep you comfortable
- Together, they offer you reliable comfort that could lower your energy costs
-
Green
Documents
Specifications
- AMP:
- 15
- Auto Switching Heat:
- No
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 18000 Btu/h
- CFM:
- 2980 ft3/min
- Coil Type:
- Spine Fin
- Collection:
- Silver 15
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 71 dB
- Depth:
- 30 in
- EER2:
- 11.7
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 2 oz
- HSPF:
- 8.8
- HSPF2:
- 8.5
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 33 in
- Horsepower:
- 1/8 hp
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Max CFM:
- 2980 cfm
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- EEV
- SEER:
- 15
- SEER2:
- 16.5
- SEER2 Range:
- 15.2 - 40.0
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Weight:
- 174 lb
- Width:
- 33 in