4 Ton 14 SEER R-410A Split-System Heat Pump
Silver XI 4 Ton 14 SEER R-410A Split-System Heat Pump
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Features rust-resistant coating, screws and basepan
Specifications
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 48000 Btu/h
- Collection:
- Silver XI
- Decibel Rating (dB):
- 78 dB
- Depth:
- 34 in
- Energy Star Compliant:
- No
- Height:
- 45 in
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Width:
- 37 in