This product requires certification to purchase.

2 Tons Single-Stage Convertible 1/4 hp Air Handler

This product has been replaced by

American Standard HVAC Single-Stage Convertible and Multi 1/5 hp Air Handler
American Standard HVAC 2 Ton Single-Stage Convertible and Multi 1/5 hp Air Handler
Manufacturer Part #TEM4A0B24S21SB
You last purchased this on
 
American Standard HVAC

TEM4 2 Tons Single-Stage Convertible 1/4 hp Air Handler

  • Fast #
  • Part #ATEM4A0B24S21SA
  • Item #4899491
  • Manufacturer Part #TEM4A0B24S21SA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

American Standard HVAC Single-Stage Convertible and Multi 1/5 hp Air Handler
American Standard HVAC 2 Ton Single-Stage Convertible and Multi 1/5 hp Air Handler
Manufacturer Part #TEM4A0B24S21SB
American Standard HVAC

TEM4 2 Tons Single-Stage Convertible 1/4 hp Air Handler

  • Fast #
  • Part #ATEM4A0B24S21SA
  • Item #4899491
  • Manufacturer Part #TEM4A0B24S21SA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
1.3
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
Collection:
TEM4
Configuration:
Convertible
Depth:
21-1/8 in
Energy Star Compliant:
No
Fan Speeds:
3
Height:
45-1/8 in
Horsepower:
1/4 hp
Liquid Line (OD):
3/8 in
MBH:
24
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
Stages:
Single
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
Volts:
208/230V
Weight:
110 lb
Width:
18-1/2 in