This product requires certification to purchase.

1.5 Ton - Convertible - Air Handler

You last purchased this on
 
American Standard HVAC

TEM4 Series 1.5 Ton - Convertible - Air Handler

  • Fast #
  • Part #ATEM4B0B24M21SA
  • Item #9884707
  • Manufacturer Part #TEM4B0B24M21SA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard HVAC

TEM4 Series 1.5 Ton - Convertible - Air Handler

  • Fast #
  • Part #ATEM4B0B24M21SA
  • Item #9884707
  • Manufacturer Part #TEM4B0B24M21SA
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • A system that works smarter
  • The silver TEM4 air handlers are built for specific needs and systems to provide you the most reliable comfort and efficiency, reducing your energy costs
  • Benefit from an all aluminum coil that will reduce the chance of refrigerant leaking
  • With a multi-speed ECM motor, experience a more quiet and cooler home with even temperatures from room to room
  • Improve the airflow in your home while reducing energy use and operating sound with the Vortica™ advanced airflow system
  • Painted metal cabinet with captured foil face insulation
  • Spray settings include - H2Okinetic™ power drench spray, full body spray, massaging spray, soft waterfall spray and pause
  • Requires Certification
  • Green

Documents


Specifications

AMP:
2.8
ASTM:
ASTM 1785-76
BTU:
24000
Blower Type:
Multispeed
Coil Type:
Plate Fin
Collection:
TEM4 Series
Configuration:
Downflow, Horizontal Left, Horizontal Right, Upflow
Depth:
21-1/10 in
Diameter:
11 in
Energy Star Compliant:
Yes
Fan Speeds:
4
Height:
45-1/50 in
Horsepower:
1-1/3 hp
Liquid Line (OD):
3/8 in
MBH:
24
Material:
Steel
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Stages:
Single
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
UL Listed:
No
Volts:
208/230V
Weight:
116 lb
Width:
18-1/2 in