2.5 Ton - Convertible - Air Handler
TEM4 Series 2.5 Ton - Convertible - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- A system that works smarter
- The silver TEM4 air handlers are built for specific needs and systems to provide you the most reliable comfort and efficiency, reducing your energy costs
- Benefit from an all aluminum coil that will reduce the chance of refrigerant leaking
- With a multi-speed ECM motor, experience a more quiet and cooler home with even temperatures from room to room
- Improve the airflow in your home while reducing energy use and operating sound with the Vortica™ advanced airflow system
- Painted metal cabinet with captured foil face insulation
- Spray settings include: H2Okinetic® PowerDrench spray, full body spray, massaging spray, soft waterfall spray, and pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Includes 60 - 82 in. (1524 mm - 2083 mm) stretchable metal hose
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 2.8
- ASTM:
- ASTM 1785-76
- BTU:
- 30000
- Blower Type:
- Multispeed
- Coil Type:
- Plate Fin
- Collection:
- TEM4 Series
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 21-1/10 in
- Diameter:
- 11 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 5
- Height:
- 46-4/5 in
- Horsepower:
- 1-1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Material:
- Steel
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Weight:
- 145 lb
- Width:
- 18-1/2 in