This product requires certification to purchase.

Inlet Spud for American Standard 6501.010 Washbrook Top Spud and 6605.027 Lynbrook Back Spud Urinal

You last purchased this on
 
American Standard

Inlet Spud for American Standard 6501.010 Washbrook Top Spud and 6605.027 Lynbrook Back Spud Urinal

  • Fast #
  • Part #A0470050070A
  • Item #5104643
  • Manufacturer Part #047005-0070A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Inlet Spud for American Standard 6501.010 Washbrook Top Spud and 6605.027 Lynbrook Back Spud Urinal

  • Fast #
  • Part #A0470050070A
  • Item #5104643
  • Manufacturer Part #047005-0070A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Genuine American Standard® repair part
  • Reliable performance
  • Easy to install
  • For use with American Standard urinals - check your model for compatibility
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Repair
Brand Model Compatibility:
6501.010 Washbrook Top Spud and 6605.027 Lynbrook Back Spud Urinal
Fitting Size 1:
2-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
2-1/4 in x 1-1/4 in
Material:
Brass
Product Type:
Spud
WaterSense Labeled:
No