This product requires certification to purchase.

Install Tank to Bowl Kit for 2002.014.020 Champion 4 Toilet

You last purchased this on
 
American Standard

Install Tank to Bowl Kit for 2002.014.020 Champion 4 Toilet

  • Fast #
  • Part #A73811632000070A
  • Item #5103699
  • Manufacturer Part #7381163-200.0070A
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Install Tank to Bowl Kit for 2002.014.020 Champion 4 Toilet

  • Fast #
  • Part #A73811632000070A
  • Item #5103699
  • Manufacturer Part #7381163-200.0070A
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Genuine American Standard Spare Part
  • Ez install tank to bowl kit for select Champion4 toilets with the EZ installation kit
  • Kit consists of brass, plastic and rubber components
  • Contains gasket, tank bolts, tank grommets and easy install handle kit with washers and nuts
  • Call American Standard Customer Service at 1-800-442-1902 for compatibility
  • Used and trusted by Plumbing Professionals
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Repair
Brand Model Compatibility:
2002.014.020 Champion 4 Toilet
Length:
7-1/2 in
Material:
Brass, Plastic, Rubber
UL Listed:
No
WaterSense Labeled:
No