Cast Iron Sink with Wall Hanger in White
Lakewell™ Cast Iron Sink with Wall Hanger in White
Frequently Purchased Together
Product Details
Product Details
- Stainless steel rim guard
- Glossy porcelain finish
- Includes wall hanger
- Nominal dimensions: 22" x 18" (559mm x 457mm)
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Lakewell™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Sink Bowl Size:
- 22 in x 18 in x 20-1/4 in
- Sink Depth:
- 18 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Cast Iron