This product requires certification to purchase.

Elongated Closed Front Toilet Seat with Cover in White

American Standard

Laurel™ Elongated Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #A5311012020
  • Item #1600358
  • Manufacturer Part #5311012.020
5 out of 5 Customer Rating
Brand image
American Standard

Laurel™ Elongated Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #A5311012020
  • Item #1600358
  • Manufacturer Part #5311012.020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 162
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes mounting bolts, nuts and dual-faced adhesive washers
  • Hinges made with plastic for durability
  • Fits most conventional elongated toilets
  • Bottom mounting hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Laurel™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18-3/4 in
Fits Brand:
American Standard
Height:
2-1/2 in
IAPMO Listed:
No
Length:
18-3/4 in
Material:
Plastic
NSF Certified:
Yes
Seat Type:
Toilet
Toilet Seat Material:
Wood
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
UPC:
033056371107
Width:
13-7/8 in