This product requires certification to purchase.

Left-Hand Trip Lever in Polished Chrome

American Standard

Left-Hand Trip Lever in Polished Chrome

  • Fast #
  • Part #A0471480020AP
  • Item #7024674
3.7 out of 5 Customer Rating
Brand image
American Standard

Left-Hand Trip Lever in Polished Chrome

  • Fast #
  • Part #A0471480020AP
  • Item #7024674
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • American Standard® genuine part
  • Fits various toilet styles
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Brand Model Compatibility:
4083, 4093 and 4016 Tanks
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Lever
Trip Lever Location:
Left-Hand
WaterSense Labeled:
No