Left-Hand Trip Lever in Polished Chrome
Left-Hand Trip Lever in Polished Chrome
Package Quantity Info:
Each: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Chrome plastic
- Left hand
- Thirty degree angle
- Fits Cadet® Prestige 2813.079 and 2313.075 toilets, Colony® 2388/2399 and 2359 tank
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- 4003, 4061, 4112, 4096 and 4392 Tanks
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Lever
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No