This product requires certification to purchase.

Left-Hand Trip Lever in Polished Chrome

You last purchased this on
 
American Standard

Left-Hand Trip Lever in Polished Chrome

  • Fast #
  • Part #A0472420020AP
  • Item #7024656
  • Manufacturer Part #130943
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Left-Hand Trip Lever in Polished Chrome

  • Fast #
  • Part #A0472420020AP
  • Item #7024656
  • Manufacturer Part #130943
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with Savona or Cadet 1 piece toilets
  • Left hand lever
  • Color/Finish: Polished Chrome
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Brand Model Compatibility:
Cadet, Cadet II
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Trip Lever
Material:
Plastic
Trip Lever Location:
Left-Hand
WaterSense Labeled:
No