This product requires certification to purchase.

Left-Hand Trip Lever in Polished Chrome

You last purchased this on
 
American Standard

Left-Hand Trip Lever in Polished Chrome

Brand image
You last purchased this on
 
American Standard

Left-Hand Trip Lever in Polished Chrome

  • Fast #
  • Part #A73812312000020A
  • Item #4732018
  • Manufacturer Part #7381231-200.0020A
4.2 out of 5 Customer Rating
Left-Hand Trip Lever

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Genuine American Standard® repair part
  • Vitreous china
  • High Efficiency Toilet (HET), ultra-low consumption (4.8 Lpf/1.28 gpf), utilizes 20% less water
  • Meets EPA WaterSense criteria
  • Trade exclusive tank
  • PowerWash rim scrubs bowl with each flush
  • Robust metal trip lever & metal shank fill valve
  • Includes EZ-Install Tools w/color match bowl caps
  • EverClean surface included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Adjustable:
No
Application:
Repair
Brand Model Compatibility:
Cadet Pro
CSA Certified:
CSA B45.1-08
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Lever
Length:
8-7/8 in
NSF Certified:
Yes
Trip Lever Location:
Left-Hand
Width:
17-3/8 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing