Left-Hand Trip Lever in Polished Chrome
Left-Hand Trip Lever in Polished Chrome
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For 8098 series
- Trip flush lever
- Universal fit
- Durable construction
- Reliable performance
- Easy to install
- Check the repair part information for your model to confirm compatibility
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 8098
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Trip Lever
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No