Left-Hand Trip Lever in White
Left-Hand Trip Lever in White
Package Quantity Info:
Each: 1 Case: 6-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For 8098 series
- Trip flush lever
- Universal fit
- Durable construction
- Reliable performance
- Easy to install
- Check the repair part information for your model to confirm compatibility
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Handle Type:
- Lever
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No