1.28 gpf Elongated One Piece Toilet in White
Loft® 1.28 gpf Elongated One Piece Toilet in White
Frequently Purchased Together
Product Details
Product Details
- One-piece design
- Siphon action jetted bowl
- EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
- Meets EPA WaterSense® criteria
- Slow close seat included
- Material: Vitreous china
- Rough-in size: 12"
- Flow rate: 1.28 gpf
- Glazed trapway: 2-1/8"
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2 2008
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Loft®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 27-11/16 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 28-5/8 in
- IAPMO Listed:
- Yes
- Length:
- 27-11/16 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 27-11/16 in
- Toilet Bowl Width:
- 14-7/16 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- One Piece
- Trap Size:
- 2-1/8 in
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 14 in