19-5/8 in. Drop-in Rectangular Fireclay Bathroom Sink in White
Loft® 19-5/8 in. Drop-in Rectangular Fireclay Bathroom Sink in White
Frequently Purchased Together
Product Details
Product Details
- Rectangular above counter sink
- Made from fire clay
- Single hole faucet ledge
- Rear overflow
- Includes cut-out template
- Nominal size: 19-5/8" x 15-3/4" x 5-7/8" (499mm x 449mm x 150mm)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Loft®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 19-5/8 in
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 7-1/8 in
- IAPMO Listed:
- No
- Length:
- 19-5/8 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 18-9/16 in x 12-1/2 in x 5 in
- Sink Depth:
- 5-7/8 in
- Sink Installation Type:
- Self-rimming/Drop-in
- Sink Material:
- Fireclay
- Sink Size Range:
- Less than 20 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 17-11/16 in