20-1/2 in. Wall Mount Oval Vitreous China Bathroom Sink in White
Lucerne™ 20-1/2 in. Wall Mount Oval Vitreous China Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 28-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For wall hanger (included) or concealed arms by others
- Faucet holes on 4 in (102 mm) centers
- D-shaped bowl
- Front overflow
- Self-draining deck area with contoured back and side splash shields
- Faucet ledge
- Made of vitreous china
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Lucerne™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 20-1/2 in
- Drain Opening:
- 1-1/4 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Height:
- 8-13/100 in
- IAPMO Listed:
- No
- Length:
- 20-1/2 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 15 in x 10 in
- Sink Depth:
- 6-1/2 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 193406176018
- Vessel Only:
- No
- Width:
- 18-1/4 in