60 x 32 x 37-1/2 in Combo Alcove Bathtub with Right Drain in White
Luxury 60 x 32 x 37-1/2 in Combo Alcove Bathtub with Right Drain in White
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Features the Air Spa system with 26 air jets that deliver advanced water-based therapy and provides an invigorating and relaxing, effervescent massage
- The variable speed heated blower delivers warmth through thousands of tiny bubbles that gently encourage circulation
- Features the whirlpool massage system with an in-line heater for maintaining your bath’s water temperature
- Thirteen water jets that deliver an invigorating and relaxing deep tissue massage
- The self-cleaning ozone sanitation system keeps the whirlpool massage system clean
- Constructed of durable, hi-gloss acrylic
- The chair height, built-in seat is contoured, allowing for more room to comfortably soak, and ease of sitting and standing
- The faucet, drain and door are positioned on the left hand side of the bath
- This tub is White in color and the faucet deck mount (faucet included in this model), drain and door are positioned on the right hand side of the bath
- Available in White or Linen and in Left Hand or Right Hand Door/Drain Configuration - American Standard can help find the right walk-in tub or shower for you - simply call 1-866-423-0800 to speak to an expert
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- ASME:
- ASME A112.19.7, ASME A112.19.15
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Combo
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45, CSA B45.5, CSA C22.2 No. 218.2
- Capacity:
- 80 gal
- Collection:
- Luxury
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Whirlpool
- Depth:
- 30-1/4 in
- Drain Location:
- Right
- Drain Opening:
- 1-1/2 in
- Height:
- 37-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Walk-in
- Length:
- 59-3/4 in
- Material:
- Plastic
- NSF Certified:
- Yes
- Number of Jets:
- 39
- Number of Occupants:
- 1
- Size:
- 60 in x 32 in x 37-1/2 in
- UL Listed:
- UL 1795
- Width:
- 32 in