This product requires certification to purchase.

Elongated Closed Front Toilet Seat in White

You last purchased this on
 
American Standard

Luxury Elongated Closed Front Toilet Seat in White

  • Fast #
  • Part #A5256A65C020
  • Item #5104609
  • Manufacturer Part #5256A65C.020
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Luxury Elongated Closed Front Toilet Seat in White

  • Fast #
  • Part #A5256A65C020
  • Item #5104609
  • Manufacturer Part #5256A65C.020
4.2 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 90
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Bottom mount transitional styled solid plastic seat
  • Slow-close hinge for user convenience
  • Seat can be removed from bowl with the push of a button allowing for easy removal and reattachment of seat without tools for quick and easy cleaning
  • Fits any conventional elongated toilet
  • EverClean® silver-based surface permanently inhibits the growth of stain and odor causing bacteria, mold and mildew on the surface
  • EverClean® surface does not protect against disease causing bacteria
  • Made from Polypropylene Plastic
  • Transitional design
  • Single seat only
  • Easy Close, Easy Lift, Easy Clean
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Luxury
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
2-1/16 in
GSA Approved:
No
Height:
2-1/16 in
IAPMO Listed:
No
Length:
18 in
Material:
Plastic
NSF Certified:
Yes
Seat Features:
Slow-Close
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Width:
14-3/16 in