This product requires certification to purchase.

Blow-out Urinal in White

You last purchased this on
 
American Standard

Lynbrook® Blow-out Urinal in White

  • Fast #
  • Part #A6601012020
  • Item #1349655
  • Manufacturer Part #6601012.020
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Lynbrook® Blow-out Urinal in White

  • Fast #
  • Part #A6601012020
  • Item #1349655
  • Manufacturer Part #6601012.020
4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 9
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fixture only
  • Includes 2 wall hangers
  • Blowout flush action
  • Privacy shields
  • Inlet spud: 1-1/4"
  • On/off button for air actuated pump/motors
  • 2 wall hangers
  • Meets ANSI flush requirements at 0.7 to 1.0 GPF
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
CEC Compliant:
Not for Sale in CA
Collection:
Lynbrook®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
14 in
Flow Rate:
1.0 gpf
Flow Rate Range:
0.125 gpf - 1.0 gpf
Flush Type:
Blow-out
Height:
28-3/4 in
IAPMO Listed:
No
Inlet Spud Location:
Top
Length:
14 in
Material:
Vitreous China
NSF Certified:
Yes
Urinal Installation:
Wall Mount
WaterSense Labeled:
No
Width:
18-1/2 in