Pressure Balance Cartridge for Cadet® 1674, 1675 Series, Ariana® 6021 and 6022 Series
Triumph® Pressure Balance Cartridge for Cadet® 1674, 1675 Series, Ariana® 6021 and 6022 Series
Frequently Purchased Together
Product Details
Product Details
- American Standard® genuine part
- Protects against scalding
- For use on R110, R120, R115, R125 rough in valves
- Reliable performance
- Quality construction
- Limited 1 Year Warranty
Specifications
- Application:
- Residential, Repair
- Brand Model Compatibility:
- Cadet® 1674, 1675 Series, Ariana® 6021, 6022 Series
- Cartridge Type:
- Pressure Balance
- Collection:
- Triumph®
- Faucet Part Type:
- Cartridge
- Fits Brand:
- American Standard
- Fits Model:
- Cadet® 1674, 1675 Series, Ariana® 6021, 6022 Series
- IAPMO Listed:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No