1.1 gpf Elongated Floor Mount Flushometer Toilet in White
Madera 1.1 gpf Elongated Floor Mount Flushometer Toilet in White
Product Details
Product Details
This product includes
American Standard Elongated Toilet Bowl with Everclean Surface in White
Part #A3461001020
American Standard 1.1 gpf Manual Closet Flush Valve
Part #A6047111002
- Floor mount elongated flushometer valve toilet
- Vitreous china
- High Efficiency. Operates in the range of 1.1 gpf to 1.6 gpf (4.2 Lpf to 6.0 Lpf)
- Permanent EverClean anti-microbial surface inhibits the growth of stain- and odor-causing bacteria, mold, and mildew on the surface
- 10" or 12" roughing-in
- 16-1/2" rim height for accessible application
- Powerful direct-fed siphon jet action
- Fully glazed 2-1/8" trapway
- Condensation channel
-
Green
Documents
Specifications
- Application:
- Commercial
- Collection:
- Madera
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- Flow Rate:
- 1.1 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Single
- Handle Type:
- Lever
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- One Piece
- WaterSense Labeled:
- Yes