This product requires certification to purchase.

Elongated Toilet Bowl with Top Spud in White

You last purchased this on
 
American Standard

Madera™ Elongated Toilet Bowl with Top Spud in White

  • Fast #
  • Part #A2234001020
  • Item #4488450
  • Manufacturer Part #2234001.020
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Madera™ Elongated Toilet Bowl with Top Spud in White

  • Fast #
  • Part #A2234001020
  • Item #4488450
  • Manufacturer Part #2234001.020
4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 18
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Floor mount flushometer valve toilet
  • High Efficiency, Low Consumption. Operates in the range of 1.1 Gpf to 1.6 Gpf (4.2 Lpf to 6.0 Lpf)
  • Fully glazed 2-1/8 in tramway
  • 15 in rim height
  • Condensation channel
  • Powerful direct-fed siphon jet action
  • 10 in x 12 in water surface area
  • 1-1/2 in inlet spud
  • 2 bolt caps
  • Requires Certification
  • Green

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Madera™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
27-1/4 in
Dual Flush:
Yes
EPA Compliant:
No
Flow Rate:
1.1 gpf/1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Height:
15-3/8 in
IAPMO Listed:
No
Length:
27-1/4 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
Yes
Spud Location:
Top
Spud Size:
1-1/2 in
Toilet Bowl Height:
15 in
Toilet Bowl Length:
27-1/4 in
Toilet Bowl Width:
14 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
WaterSense Labeled:
Yes
Width:
14 in