This product requires certification to purchase.

Male Aerator in Polished Chrome

You last purchased this on
 
American Standard

Male Aerator in Polished Chrome

  • Fast #
  • Part #AM9228850020A
  • Item #5104719
  • Manufacturer Part #M922885-0020A
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Male Aerator in Polished Chrome

  • Fast #
  • Part #AM9228850020A
  • Item #5104719
  • Manufacturer Part #M922885-0020A
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

BAA Compliant:
No
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
Male
End Connections:
Male
Flow Rate:
1.5 gpm
IAPMO Listed:
No
Material:
Metal
NSF Certified:
Yes
Pressure Compensating:
Yes
Stream Type:
Laminar Stream
WaterSense Labeled:
No