Manual Valve Hose Kit for Selectronic® 6065.22X, 6067.22X, 6068.22X and 6065.26X Flush Valves
Manual Valve Hose Kit for Selectronic® 6065.22X, 6067.22X, 6068.22X and 6065.26X Flush Valves
Product Details
Product Details
- Reliable performance
- Durable construction
- Easy to install
- Genuine American Standard repair part
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- Selectronic® 6065.22X, 6067.22X, 6068.22X and 6065.26X Flush Valves
- Material:
- Plastic
- Product Type:
- Hose Kit
- UL Listed:
- No
- WaterSense Labeled:
- No