Maybrook®
Frequently Purchased Together
Product Details
Product Details
- Ultra High Efficiency, Low Consumption. Operates in the range of 0.125Gpf to 1.0Gpf
- Flushing rim
- Washout flush action
- Integral strainer
- Wall hanger
- Fixture only
- Recommended working pressure – between 20 psi at valve when flushing and 80 psi static
- WaterSense Certified
- Meets ANSI flush requirements at 0.125 to 1.0 gpf
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Maybrook®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 12-3/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Flush Type:
- Washdown
- GSA Approved:
- No
- Height:
- 18 in
- IAPMO Listed:
- Yes
- Inlet Spud Location:
- Top
- Inlet Spud Size:
- 3/4 in
- Length:
- 12-3/4 in
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Outlet Spud Location:
- Top
- Outlet Spud Size:
- 1-1/2 in
- Urinal Installation:
- Wall Mount
- WaterSense Labeled:
- Yes
- Width:
- 12-3/4 in