This product requires certification to purchase.

Metal Drain and Overflow Kit

You last purchased this on
 
American Standard

Metal Drain and Overflow Kit

  • Fast #
  • Part #A1614305295
  • Item #7848167
  • Manufacturer Part #1614305.295
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Metal Drain and Overflow Kit

  • Fast #
  • Part #A1614305295
  • Item #7848167
  • Manufacturer Part #1614305.295
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 240
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Pop-up drain requires gentle push to open and close
  • Sleek escutcheon adds a finishing touch to overflow opening
  • Made of quality materials for durability
  • Easy to install
  • Designed for use with American Standard town square S freestanding bathtub model 2546.004
  • Available in beautiful finishes to coordinate with decor
  • Requires Certification

Specifications

Brand Model Compatibility:
Town Square® S 2546004
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
IAPMO Listed:
No
Material:
Metal
Product Type:
Drain and Overflow Kit