This product requires certification to purchase.

Metal Handle Assembly for American Standard G4571411 Flush Valve

You last purchased this on
 
American Standard

Metal Handle Assembly for American Standard G4571411 Flush Valve

  • Fast #
  • Part #AM9629180020A
  • Item #5104561
  • Manufacturer Part #M962918-0020A
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Metal Handle Assembly for American Standard G4571411 Flush Valve

  • Fast #
  • Part #AM9629180020A
  • Item #5104561
  • Manufacturer Part #M962918-0020A
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Repair
Brand Model Compatibility:
G4571411 Flush Valve
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Product Type:
Assembly
WaterSense Labeled:
No