Single Function Hand Shower
Minimalist Single Function Hand Shower
Frequently Purchased Together
Product Details
Product Details
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Minimalist
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-1/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 7-1/2 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- Length:
- 1-1/4 in
- NSF Certified:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Single
- WaterSense Labeled:
- Yes
- Width:
- 1 in