This product requires certification to purchase.

Single Function Hand Shower in Brushed Nickel

You last purchased this on
 
American Standard

Minimalist Single Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #A1662609295
  • Item #7779448
  • Manufacturer Part #1662609.295
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Minimalist Single Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #A1662609295
  • Item #7779448
  • Manufacturer Part #1662609.295
4.3 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 120
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Minimalist
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
1-1/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.8 gpm
Height:
7-1/2 in
Hose Included:
Yes
Hose Length:
59 in
Length:
1-1/4 in
NSF Certified:
Yes
Pause Control:
No
Showerhead Function:
Single
WaterSense Labeled:
Yes
Width:
1 in