MODERN 10-INCH 2.5 GPM/9.5 L/MIN RAIN SHOWERHEAD
Rain MODERN 10-INCH 2.5 GPM/9.5 L/MIN RAIN SHOWERHEAD
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 10” Diameter
- Drenching rain water flow
- Easy clean showerhead
- Sleek, thin profile
- Brass construction
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Rain
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Depth:
- 10 in
- Diameter:
- 10 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount
- Height:
- 2 in
- Length:
- 10 in
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UPC:
- 012611955808
- WaterSense Labeled:
- No
- Width:
- 10 in