12 in. Brass Shower Arm in Polished Nickel
Modern 12 in. Brass Shower Arm in Polished Nickel
Package Quantity Info:
Each: 1 Pallet: 288-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Extendable shower arm for wall mount application
- Standard 1/2 in. NPT works with many different showerheads
- Right angle bend
- Fits virtually all showerheads
- Available in other finishes matching your other fittings
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Modern
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 11-13/16 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 12 in
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 012611607011
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in