This product requires certification to purchase.

Modern Shower Arm & Flange Polished Chrome

You last purchased this on
 
American Standard

Modern Modern Shower Arm & Flange Polished Chrome

  • Fast #
  • Part #A1660241002
  • Item #4733303
  • Manufacturer Part #1660241.002
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Modern Modern Shower Arm & Flange Polished Chrome

  • Fast #
  • Part #A1660241002
  • Item #4733303
  • Manufacturer Part #1660241.002
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 750
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Product shown in Polished Chrome
  • Construction ideal for prolonged contact with water
  • For use with A1660681, A1660683 and A1660688 showerheads
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Modern
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5-11/16 in
Faucet Part Type:
Shower Arm
Fits Brand:
American Standard
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
2-3/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
5-11/16 in
Material:
Brass
NSF Certified:
Yes
WaterSense Labeled:
No
Width:
2-1/2 in