Modern Shower Arm & Flange Satin Nickel
Modern Modern Shower Arm & Flange Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 750-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Product shown in Polished Chrome
- Construction ideal for prolonged contact with water
- For use with A1660681, A1660683 and A1660688 showerheads
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Modern
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5-11/16 in
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- American Standard
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-3/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-11/16 in
- Material:
- Brass
- NSF Certified:
- Yes
- UPC:
- 012611496295
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in