19/20 in. Plastic Handle Adapter in Black
Moments™ 19/20 in. Plastic Handle Adapter in Black
Product Details
Product Details
Specifications
- Collection:
- Moments™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Handle Adapter
- Height:
- 9/20 in
- Material:
- Plastic
- NSF Certified:
- Yes
- Origin:
- Global
- Width:
- 3/4 in