Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
Monterrey® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Ceramic disc valve cartridge ensures a lifetime of drip-free performance
- Vandal-resistant wrist blade handles with red/blue color indexes
- Spout reach: 5"
- Height: 10-3/4"
- Height to outlet: 6-3/4"
- Water conserving pressure-compensating vandal-resistant 0.5 gpm spray
- Solid brass construction is durable, excellent in high use applications and ideal for prolonged contact with water
- Inlet shanks are 1/2" (13 mm) male threaded with brass coupling nuts
- Limited 2-year commercial warranty
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Monterrey®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Type:
- Wristblade
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 6-3/4 in
- Spout Reach:
- 5 in
- Spout Type:
- Fixed, Swivel
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 11-3/4 in