This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
American Standard

Monterrey® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A7500160002
  • Item #7170757
  • Manufacturer Part #7500160.002
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Monterrey® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A7500160002
  • Item #7170757
  • Manufacturer Part #7500160.002
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 72
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Pressure Compensating Aerator provides a constant water flow of 1.5gpm
  • Solid Brass Construction is excellent for high use applications
  • Ceramic Disc Valve Cartridges assure a lifetime of drip-free performance
  • Field Convertible Rigid/Swivel Spout with 8" Reach
  • Lead Free
  • ADA Compliant for handicap accessible use
  • 1/2" (13 mm) male threaded inlet shanks with brass coupling nuts
  • Vandal-resistant 6" (152 mm) long wrist blade handles with red and blue color indexes
  • Maximum recommended deck thickness of 1-1/2" (38 mm
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Monterrey®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Wristblade
Height:
10-3/4 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Spout Height:
6-3/4 in
Spout Reach:
5 in
Spout Type:
Fixed, Swivel
Trim Only:
No
WaterSense Labeled:
Yes
Width:
15-1/8 in