This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
American Standard

Monterrey® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A7500175002
  • Item #4732656
  • Manufacturer Part #7500175.002
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Monterrey® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A7500175002
  • Item #4732656
  • Manufacturer Part #7500175.002
4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cartridge assures a lifetime of drip-free performance
  • Vandal-resistant wrist blade handles with blue and red color indexes
  • Pressure compensating multi-laminar spray
  • Water conserving pressure-compensating vandal-resistant 0.5 gpm spray
  • Limited 2-year commercial warranty
  • Commercial 2-yr Limited Warranty
  • Low Lead: Faucet contains 0.25% total lead content by weighted average
  • Water Conserving Pressure-Compensating Vandal-Resistant 0.5 gpm Spray
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Cartridge Type:
Ceramic Disc
Collection:
Monterrey®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
10-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Wristblade
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/8 in
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6-3/4 in
Spout Reach:
5 in
Spout Type:
High Arc
Trim Only:
No
UL Listed:
No
Vandal Resistant:
Yes
WaterSense Labeled:
Yes