Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
Monterrey® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 72-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Pressure compensating laminar flow control devise in base of spout
- Plain spout end with nothing on the end of the spout to collect lime and debris
- Rigid/swivel gooseneck spout with 5" reach, 10-3/4" overall height, and 6-3/4" height to outlet
- Ceramic disc valving assures drip-free for life performance
- Vandal-resistant wrist blade handles with blue and red color indexes
- Limited 2-year commercial warranty
- Commercial 2-yr Limited Warranty
- Low Lead: Faucet contains 0.25% total lead content by weighted average
-
Lead Law Compliant
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic Disc
- Collection:
- Monterrey®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 6-3/8 in
- Faucet Center Size:
- 4 in
- Faucet Height:
- 10-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Wristblade
- Height:
- 10-3/4 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/8 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 7-3/8 in
- Spout Reach:
- 5 in
- Spout Type:
- Fixed, Swivel
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 11-3/4 in