Two Handle Kitchen Faucet in Polished Chrome
Monterrey® Two Handle Kitchen Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Case: 6 Pallet: 126-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ceramic disc valve cartridge assures a lifetime of drip-free performance
- Tubular swivel spout with 9-1/2" reach
- Solid brass construction
- Inlet shanks are 1/2" (13 mm) male threaded with brass coupling nuts
- Maximum recommended deck thickness of 1-1/2" (38 mm)
- Water-conserving 1.5 gpm/5.7 Lpm pressure-compensating aerator
- Less spray
- 1/2" (13 mm) male threaded inlet shanks with brass coupling nuts
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Monterrey®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 16-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 4 in
- Spout Reach:
- 9-1/2 in
- Spout Type:
- Swivel
- UL Listed:
- No
- UPC:
- 012611580161