Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Monterrey® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 216-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ceramic disc valve cartridge assures smooth, precise valve control and a lifetime of drip-free performance
- Vandal-resistant handles with red and blue color indexes
- Durable brass construction
- Red and blue indexed handles
- Water conserving 1.5 gpm pressure-compensating aerator
- Limited 2-year commercial warranty
- Commercial 2-yr Limited Warranty
- Water Conserving 1.5 gpm Pressure-Compensating Aerator
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Monterrey®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 6-5/16 in
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2-1/4 in
- Spout Reach:
- 4-1/16 in
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 012611086618
- WaterSense Labeled:
- Yes
- Width:
- 15-3/4 in