Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Monterrey® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Ceramic disc valve cartridge assures a lifetime of drip-free performance
- Water conserving 1.5 gpm pressure-compensating aerator provides consistent flow throughout the entire pressure range
- Limited 5-year commercial warranty
- Water Conserving 1.5 gpm Pressure-Compensating Aerator provides consistent flow throughout the entire pressure range
- 5 Year Limited Warranty for Commercial Installations
-
Lead Law Compliant
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic Disc
- Collection:
- Monterrey®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 6-1/2 in
- Drain Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Height:
- 10-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Wristblade
- Height:
- 10-5/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Spout Height:
- 6-1/2 in
- Spout Reach:
- 5 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 15-3/4 in