This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
American Standard

Monterrey® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A6540180002
  • Item #4731318
  • Manufacturer Part #6540180.002
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Monterrey® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A6540180002
  • Item #4731318
  • Manufacturer Part #6540180.002
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Field convertible
  • Laminar flow restrictor in spout base
  • Vandal-resistant wrist blade handles with blue and red color indexes
  • Features Speed Connect® drain
  • Rigid 8" copper connection
  • Limited 5-year commercial warranty
  • 8" rigid copper connections
  • Low Lead: Faucet contains 0.25% total lead content by weighted average
  • 5 Year Limited Warranty for Commercial Installations
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Collection:
Monterrey®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
6-1/4 in
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Type:
Wristblade
Height:
10-1/4 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
7-1/4 in
Spout Reach:
5 in
Spout Type:
Swivel
Trim Only:
No
WaterSense Labeled:
Yes
Width:
15-3/4 in